TUBING: CLEARBRAID, PVC WITH SPIRALED POLYESTER YARN, 10 MM ID, 16 MM OD, 100 FT LG
TUBING: CLEARBRAID, PVC WITH SPIRALED POLYESTER YARN, 10 MM ID, 16 MM OD, 100 FT LG
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This tubing meets the standards for NSF, USDA, 3A, has a 100-foot length, a maximum operating pressure of 225 psi @ 70 Degrees F and is designed for the following applications: air, beverage, food, water. It is clear, has an operating temperature of 25 Degrees F to 150 Degrees F, is chemical-resistant and is made of Clearbraid. In addition, it has 16 mm OD, 10 mm ID, with a metric system of measurement, with 2.5 inch wall thickness, and Shore A 73 hardness. This tubing is for use with beverages,
Technical Specs
Item Tubing
Colour Clear
Hardness Shore A 73
Jacket Material No Jacket
Material Trade Name Clearbraid
Maximum Operating Temperature 150 Degrees F
Outside Diameter 16 mm
Peristaltic Pump Compatible Not Peristaltic Pump Compatible
Reinforcement Polyester Braid
Wall Thickness 2.5 in
Bend Radius 2 1/2 in
Does Not Contain Phthalates
Flexibility Flexible
System of Measurement Metric
Vacuum Rated Vacuum Rated
For Fluid Type Beverages, Deionized Water
Minimum Operating Temperature 25 Degrees F
Application Air, Beverage, Food, Water
Food Application Food and Beverage
Inside Diameter 10 mm
Material PVC
Maximum Operating Pressure 225 psi @ 70 Degrees F
Maximum Vacuum Pressure 20 in Hg
Overall Length 100 ft
Resistance Properties Chemical Resistant
Standards NSF, USDA, 3A
Autoclavable Not Autoclavable
Clarity Clear
Fitting Compatibility Barbed
Stripe Colour No Stripe
Tube Form Coil
Flow Application Air and Water Lines, Air Breathing Lines, Food and Beverage, Pneumatic Lines, Potable Water Transfer
Industry Application Liquid Food Products, Packaging Machines, Powdered Food Products
Country of Origin United States
(subject to change)
Related Products
ER TAPE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.02
/ each