!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REGULATOR,6 IN

REGULATOR,6 IN

UNIWELD

REGULATOR,6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REGULATOR,6 IN

REGULATOR,6 IN

UNIWELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $331.93 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # UNWRUHS8211
  • Mfr. Model # RUHS8211
  • UNSPSC # 23150000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemRegulator
  • Inlet Connection GenderFemale
  • Inlet Connection Size7/8"-14
  • Outlet Connection GenderMale
  • Number of StagesSingle Stage
  • Body MaterialBrass
  • Diaphragm MaterialNeoprene
  • FeaturesPolished Chrome Bonnet, Mechanical Stem Type Seat, Delrin Bushing for Smooth Flow Adjustment, Porous Metal Inlet Filter (Except CO2 Models), Fine Mesh Filter Screen Between Inlet and Seat, Pressure Relief Device for Low Pressure Gauge Protection Only
  • Gauge Diameter2 in
  • Outlet Thread DirectionLeft Hand
  • Overall Height6 in
  • StandardsUL Listed 592H
  • Compatible Gas Type Acetylene
  • Inlet Thread Direction Left Hand
  • Outlet Pressure (Maximum) 15 psig
  • Outlet Connection Size 9/16"-18
  • Product Type Station
  • CGA Number CGA 025
  • Display Units of Measure psi
  • Flowmeter Series RUHS
  • Outlet Pressure (Minimum) 2 psig
  • Overall Depth 5 1/2 in
  • Overall Width 5 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list