!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REGULATOR,5 1/4 IN

REGULATOR,5 1/4 IN

UNIWELD

REGULATOR,5 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REGULATOR,5 1/4 IN

REGULATOR,5 1/4 IN

UNIWELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $463.22 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # UNWRHT8011
  • Mfr. Model # RHT8011
  • UNSPSC # 23150000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemRegulator
  • Maximum Inlet Pressure3,000 psig
  • Outlet Connection GenderMale
  • Number of StagesTwo Stage
  • CGA NumberCGA 510
  • Display Units of Measurepsi
  • Flowmeter SeriesRHT80
  • Outlet Pressure (Minimum)2 psig
  • Overall Depth8 1/4 in
  • Overall Width7 in
  • Compatible Gas Type Acetylene
  • Outlet Pressure (Maximum) 15 psig
  • Outlet Connection Size 9/16"-18
  • Body Material Brass
  • Diaphragm Material Neoprene
  • Features Polished Chrome Bonnet, 1 5/8 in Tri-Layered Reinforced Neoprene Diaphragm (1st Stage), 2 in Tri-Layered Reinforced Neoprene Diaphragm (2nd Stage), Heavy Duty Mechanical Stem Type Seat and Nozzle Assembly, Delrin Bushing for Smooth Flow Adjustment, Porous Metal Inlet Filter (Except CO2 Models), Fine Mesh Filter Screen Between Inlet and Seat
  • Gauge Diameter 2 in
  • Outlet Thread Direction Left Hand
  • Overall Height 5 1/4 in
  • Standards UL Listed 592H

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list