!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REFILLABLE WIPING SYSTEM, BEST REFILLABLE WIPING SYSTEM, WHITE, 6 PK

REFILLABLE WIPING SYSTEM, BEST REFILLABLE WIPING SYSTEM, WHITE, 6 PK

BEST SANITIZERS, INC.

REFILLABLE WIPING SYSTEM, BEST REFILLABLE WIPING SYSTEM, WHITE, 6 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REFILLABLE WIPING SYSTEM, BEST REFILLABLE WIPING SYSTEM, WHITE, 6 PK

REFILLABLE WIPING SYSTEM, BEST REFILLABLE WIPING SYSTEM, WHITE, 6 PK

BEST SANITIZERS, INC.

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $116.92 / pkg. of 6

EHC: EHC :
Min Qty 3 = $350.76

Compliance and Restrictions

  • None

This product must be purchased in quantities of 3 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BSASS10017RCAN
  • Mfr. Model # SS10017R-CAN
  • UNSPSC # 47131502
  • CATALOGUE PAGE # 775
  • Shipping Weight 3.6 lbs

Product Details

REFILLABLE WIPING SYSTEM, BEST REFILLABLE WIPING SYSTEM, WHITE, 6 PK

Technical Specs

  • ItemRefillable Wiping System
  • Wet Contact TimeNo Efficacy
  • Container Size160 ct
  • Cleaner FormWipes
  • FragranceUnscented
  • Disposable/ ReusableReusable
  • EPA Registration Number73232-1
  • Product SeriesBest Refillable Wiping System
  • Sheet Width7 1/4 in
  • VOC Content0%
  • Primary Chemical None
  • Container Type Canister Refill
  • Ready to Use/Concentrated Ready to Use
  • Application Food Processing, Food Service, Grocery, Industrial Hygiene
  • Colour White
  • EPA Registered Not EPA Registered
  • NSF Rating Not Rated
  • Sheet Length 9 1/2 in
  • Surfaces for Use On Hard Nonporous Surfaces
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list