!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RETRACTABLE CORD REEL W/CIRCUIT BREAKER, 125V, 10A, BLK CORD, YELLOW STEEL BODY, CIELING/WALL MOUNT.

RETRACTABLE CORD REEL W/CIRCUIT BREAKER, 125V, 10A, BLK CORD, YELLOW STEEL BODY, CIELING/WALL MOUNT.

ALERT

RETRACTABLE CORD REEL W/CIRCUIT BREAKER, 125V, 10A, BLK CORD, YELLOW STEEL BODY, CIELING/WALL MOUNT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
RETRACTABLE CORD REEL W/CIRCUIT BREAKER, 125V, 10A, BLK CORD, YELLOW STEEL BODY, CIELING/WALL MOUNT.

RETRACTABLE CORD REEL W/CIRCUIT BREAKER, 125V, 10A, BLK CORD, YELLOW STEEL BODY, CIELING/WALL MOUNT.

ALERT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $174.50 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALT5000A30GF-CB
  • Mfr. Model # 5000A30GF-CB
  • UNSPSC # 24141707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.7 lbs

Product Details

Retractable Cord Reel, yellow powder-coated steel body, 30-foot long black cord with 3 grounded outlets and a built in resettable circuit breaker, 125 volts, 10 amps. includes mounting hardware for wall or ceiling mount, and is cETL certified.

Technical Specs

  • ItemCord Reel
  • Max. Amps10 A
  • Reel ColourYellow
  • Retractable Cord Length30 ft
  • Wire Size16 AWG
  • Enclosure RatingNEMA 5-15R
  • Winding MethodSpring Return
  • LocationIndoor
  • Reel MaterialPowder Coated Steel
  • StandardscULus
  • Cord Colour Black
  • Number of Conductors 3
  • Retractable Cord Ending Triple Tap Connector
  • Voltage 125V AC
  • Cord Included Yes
  • Trade Designation SJT
  • Includes Hardware for Wall or Ceiling Mounting, Three NEMA 5-15R Grounded Outlets, Resettable Circuit Breaker Built Into Tri Tap
  • Number of Outlets 3
  • Reel Mounting Ceiling, Wall
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list