This reducing wye meets the standards for Cell Class 32222 as Defined in ASTM D3965, has a length of five inches, a maximum operating pressure of gravity flow and is designed for the following applications: DWV. It is black, has an operating temperature of -20 Degrees to 140 Degrees F and is made of ABS. In addition, it is a reducing wye and is Schedule 40.
Technical Specs
ItemReducing Wye
Specific Fitting ShapeReducing Wye
ScheduleSchedule 40
Fitting Side A Nominal Pipe Size3 in
Fitting Side A TypeSocket
Fitting Side B Nominal Pipe Size3 in
Fitting Side B TypeSocket
Fitting Side C Nominal Pipe Size2 in
Fitting Side C TypeSocket
Includes SealSeal Not Included
Overall Length5 in
Temp. Range-20 Degrees to 140 Degrees F
Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
ColourBlack
StandardsCell Class 32222 as Defined in ASTM D3965
Low Lead Compliance LevelNot Compliant
Pipe Fitting MaterialABS
For Pipe Schedule40
Fitting Side A GenderFemale
Fitting Side A Outside Diameter3 15/16 in
Fitting Side B GenderFemale
Fitting Side B Outside Diameter3 15/16 in
Fitting Side C GenderFemale
Fitting Side C Outside Diameter2 11/16 in
For Pipe Outside Diameter2 3/8 in, 3 1/2 in
Maximum Operating PressureGravity Flow
Includes PlugPlug Not Included
Includes ShieldShield Not Included
ApplicationDWV
Basic Fitting ShapeWye
Country of OriginUnited States
(subject to change)