REDUCING TEE: MALLEABLE IRON, ¾ IN X ¼ IN X ¾ IN FITTING, CLASS 150, 60 MM LG
REDUCING TEE: MALLEABLE IRON, ¾ IN X ¼ IN X ¾ IN FITTING, CLASS 150, 60 MM LG
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This tee meets the standards for ASME B16.3, ASTM A197, has a length of 60 mm, a maximum operating pressure of 300 psi and is designed for the following applications: air, natural gas, non-potable water, and steam. It is black and is made of ASTM A197-grade malleable iron. In addition, it is a reducing tee.
Technical Specs
Item Tee
Fitting Side A Gender Female
Fitting Side A Type NPT
Fitting Side B Nominal Pipe Size 1/4 in
Fitting Side C Gender Female
Fitting Side C Type NPT
Maximum Operating Pressure 300 psi
Specific Fitting Shape Reducing Tee
Application Air, Natural Gas, Non-Potable Water, Steam
Colour Black
For Pipe Schedule 40
Includes Seal Seal Not Included
Overall Length 60 mm
Class Class 150
Fitting Side A Nominal Pipe Size 3/4 in
Fitting Side B Gender Female
Fitting Side B Type NPT
Fitting Side C Nominal Pipe Size 3/4 in
Low Lead Compliance Level Not Compliant
Pipe Fitting Material Malleable Iron
Standards ASME B16.3, ASTM A197
Basic Fitting Shape Tee
Material Grade ASTM A197
Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
Max. Steam Pressure 150 psi
Country of Origin China
(subject to change)