!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REDUCING NIPPLE: ½ IN X ⅜ IN FITTING, SCHEDULE 80, MALE NPT X MALE NPT, 300 PSI, BLACK

REDUCING NIPPLE: ½ IN X ⅜ IN FITTING, SCHEDULE 80, MALE NPT X MALE NPT, 300 PSI, BLACK

BANJO

REDUCING NIPPLE: ½ IN X ⅜ IN FITTING, SCHEDULE 80, MALE NPT X MALE NPT, 300 PSI, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REDUCING NIPPLE: ½ IN X ⅜ IN FITTING, SCHEDULE 80, MALE NPT X MALE NPT, 300 PSI, BLACK

REDUCING NIPPLE: ½ IN X ⅜ IN FITTING, SCHEDULE 80, MALE NPT X MALE NPT, 300 PSI, BLACK

BANJO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.40 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1MKE1
  • Mfr. Model # RN050-038
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This reducing nipple has a length of 1⅞ inch, a maximum operating pressure of 300 psi and is black, has an operating temperature of -20 Degrees to 150 Degrees F and is made of polypropylene. In addition, it is a reducing nipple, and is Schedule 80. Plus, it has a 1 inch hex size.

Technical Specs

  • ItemReducing Nipple
  • Pipe Fitting MaterialPolypropylene
  • For Pipe Schedule80
  • Fitting Side A GenderMale
  • Fitting Side A Pipe Threading14
  • Fitting Side B GenderMale
  • Fitting Side B Pipe Threading14
  • Maximum Operating Pressure300 psi
  • Hex Size1 in
  • Basic Fitting ShapeNipple
  • Specific Fitting Shape Reducing Nipple
  • Schedule Schedule 80
  • Fitting Side A Nominal Pipe Size 1/2 in
  • Fitting Side A Type NPT
  • Fitting Side B Nominal Pipe Size 3/8 in
  • Fitting Side B Type NPT
  • Overall Length 1 7/8 in
  • Temp. Range -20 Degrees to 150 Degrees F
  • Colour Black
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list