Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This reducing coupling meets the standards for ASME B16.11, B1.20.1, ASTM A106, has a maximum operating pressure of 2,000 psi @ 150 Degrees F and is designed for the following applications: natural gas and oil. It is black and is made of forged steel.
Spécifications techniques
ItemReducing Coupling
Fitting Side A GenderFemale
Fitting Side A TypeNPT
Fitting Side B Nominal Pipe Size1/2 in
Maximum Operating Pressure2,000 psi @ 150 Degrees F
Specific Fitting ShapeReducing Coupling
ApplicationNatural Gas, Oil
ColourBlack
Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
ClassClass 3000
Fitting Side A Nominal Pipe Size3/4 in
Fitting Side B GenderFemale
Fitting Side B TypeNPT
Pipe Fitting MaterialForged Steel
StandardsASME B16.11, B1.20.1, ASTM A106
Basic Fitting ShapeReducer
For Pipe Schedule160
Includes SealSeal Not Included
Pays d’origineUnited States
(sous réserve de modification)
Conformité et restrictions
Aucun
Document FDS introuvable
Pour une assistance supplémentaire veuillez communiquer avec le coordinateur FDS par courriel à productcompliance@grainger.ca