REDUCING COUPLING: FORGED STEEL, ¼ IN X ⅛ IN FITTING, FEMALE NPT X FEMALE NPT
REDUCING COUPLING: FORGED STEEL, ¼ IN X ⅛ IN FITTING, FEMALE NPT X FEMALE NPT
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Forged steel black pipe fittings - class 3,000. Reducing coupling (F x F). Black - NPT. Pipe size 1/4 x 1/8 inch.
Technical Specs
- ItemReducing Coupling
- Fitting Side A GenderFemale
- Fitting Side A TypeNPT
- Fitting Side B Nominal Pipe Size1/8 in
- Pipe Fitting MaterialForged Steel
- StandardsANSI B1.20.1, ASME B16.11, SA105, ASTM A105
- ColourBlack
- Fitting Side A Pipe Threading18
- Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
- Class Class 3000
- Fitting Side A Nominal Pipe Size 1/4 in
- Fitting Side B Gender Female
- Fitting Side B Type NPT
- Specific Fitting Shape Reducing Coupling
- Basic Fitting Shape Reducer
- Finish/Coating Black Oxide
- Fitting Side B Pipe Threading 27
- Includes Seal Seal Not Included
- Country of Origin Taiwan
(subject to change)
Alternate Products
-
ANVIL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.97
/ each