!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REDUCING BUSHING: 1½ IN X ½ IN FITTING, SCHEDULE 40, MALE SPIGOT X FEMALE NPT, WHITE

REDUCING BUSHING: 1½ IN X ½ IN FITTING, SCHEDULE 40, MALE SPIGOT X FEMALE NPT, WHITE

APPROVED VENDOR

REDUCING BUSHING: 1½ IN X ½ IN FITTING, SCHEDULE 40, MALE SPIGOT X FEMALE NPT, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REDUCING BUSHING: 1½ IN X ½ IN FITTING, SCHEDULE 40, MALE SPIGOT X FEMALE NPT, WHITE

REDUCING BUSHING: 1½ IN X ½ IN FITTING, SCHEDULE 40, MALE SPIGOT X FEMALE NPT, WHITE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.97 / each

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22FK27
  • Mfr. Model # 438209
  • UNSPSC # 40142314
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This reducing bushing meets the standards for ASTM D2466, NSF 14, NSF 61, has a length of 1½ inch, a maximum operating pressure of 330 psi and is designed for the following applications: potable water. It is white, has an operating temperature of 32 Degrees to 140 Degrees F and is made of PVC. In addition, it is a reducing bushing and is Schedule 40. Plus, it has a 1 15/16 inch hex size.

Technical Specs

  • ItemReducing Bushing
  • Low Lead Compliance LevelCertified
  • Pipe Fitting MaterialPVC
  • For Pipe Schedule40
  • Fitting Side A GenderMale
  • Fitting Side A Outside Diameter1 7/8 in
  • Fitting Side B GenderFemale
  • Fitting Side B Outside Diameter1 15/16 in
  • Overall Length1 1/2 in
  • Temp. Range32 Degrees to 140 Degrees F
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
  • Hex Size1 15/16 in
  • ApplicationPotable Water
  • Basic Fitting ShapeBushing
  • Low Lead Certified Standard NSF 61, NSF 14
  • Specific Fitting Shape Reducing Bushing
  • Schedule Schedule 40
  • Fitting Side A Nominal Pipe Size 1 1/2 in
  • Fitting Side A Type Spigot
  • Fitting Side B Nominal Pipe Size 1/2 in
  • Fitting Side B Type NPT
  • Includes Seal Seal Not Included
  • Maximum Operating Pressure 330 psi
  • Includes Plug Plug Not Included
  • Includes Shield Shield Not Included
  • Colour White
  • Standards ASTM D2466, NSF 14, NSF 61
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: NSF(R) Certified (Sustainability or Environmental Standard)

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list