!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REDUCER: MALLEABLE IRON, 1¼ IN X ½ IN FITTING, FEMALE NPT X FEMALE NPT, CLASS 300

REDUCER: MALLEABLE IRON, 1¼ IN X ½ IN FITTING, FEMALE NPT X FEMALE NPT, CLASS 300

APPROVED VENDOR

REDUCER: MALLEABLE IRON, 1¼ IN X ½ IN FITTING, FEMALE NPT X FEMALE NPT, CLASS 300 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REDUCER: MALLEABLE IRON, 1¼ IN X ½ IN FITTING, FEMALE NPT X FEMALE NPT, CLASS 300

REDUCER: MALLEABLE IRON, 1¼ IN X ½ IN FITTING, FEMALE NPT X FEMALE NPT, CLASS 300

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG783Y35
  • Mfr. Model # 783Y35
  • UNSPSC # 40142321
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Product Details

This reducer meets the standards for ASME B16.3, ASTM A197, FM, UL, has a length of 2⅜ inch, a maximum operating pressure of 1500 psi and is designed for the following applications: air, natural gas, non-potable water, propane, steam. It is black and is made of ASTM A197-grade malleable iron.

Technical Specs

  • ItemReducer
  • Fitting Side A GenderFemale
  • Fitting Side A TypeNPT
  • Fitting Side B Nominal Pipe Size1/2 in
  • Low Lead Compliance LevelNot Compliant
  • Pipe Fitting MaterialMalleable Iron
  • StandardsASME B16.3, ASTM A197, FM Approved, UL Listed
  • Basic Fitting ShapeReducer
  • Fitting Side A Outside Diameter2 3/8 in
  • Fitting Side B Outside Diameter1 5/16 in
  • Material GradeASTM A197
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
  • Max. Steam Pressure300 psi
  • Class Class 300
  • Fitting Side A Nominal Pipe Size 1 1/4 in
  • Fitting Side B Gender Female
  • Fitting Side B Type NPT
  • Maximum Operating Pressure 1500 psi
  • Specific Fitting Shape Reducer
  • Application Air, Natural Gas, Non-Potable Water, Propane, Steam
  • Colour Black
  • Fitting Side A Pipe Threading 11 1/2
  • Fitting Side B Pipe Threading 14
  • For Pipe Schedule 80
  • Includes Seal Seal Not Included
  • Overall Length 2 3/8 in
  • Country of Origin Thailand (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list