!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REDUCING ADAPTER: BRASS, ¼ IN X ⅛ IN FITTING PIPE SIZE, FEMALE NPTF X MALE NPTF, 10 PK

REDUCING ADAPTER: BRASS, ¼ IN X ⅛ IN FITTING PIPE SIZE, FEMALE NPTF X MALE NPTF, 10 PK

APPROVED VENDOR

REDUCING ADAPTER: BRASS, ¼ IN X ⅛ IN FITTING PIPE SIZE, FEMALE NPTF X MALE NPTF, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REDUCING ADAPTER: BRASS, ¼ IN X ⅛ IN FITTING PIPE SIZE, FEMALE NPTF X MALE NPTF, 10 PK

REDUCING ADAPTER: BRASS, ¼ IN X ⅛ IN FITTING PIPE SIZE, FEMALE NPTF X MALE NPTF, 10 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.49 / pkg. of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM6AYX6
  • Mfr. Model # 6AYX6
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Product Details

NPT connections. For use in water, oil, natural gas, and steam applications. Meet SAE, ASME, and ASA standards. Maximum pressure: 1,200 PSI. Temperature range: -65 Degrees to 250 Degrees F.

Technical Specs

  • ItemAdapter
  • Fitting Side A GenderFemale
  • Fitting Side A TypeNPTF
  • Fitting Side B Nominal Pipe Size1/8 in
  • Pipe Fitting MaterialBrass
  • StandardsSAE, ASME, ASA
  • ColourYellow
  • Fitting Side B Pipe Threading18
  • Includes SealSeal Not Included
  • Class Class 150
  • Fitting Side A Nominal Pipe Size 1/4 in
  • Fitting Side B Gender Male
  • Fitting Side B Type NPTF
  • Specific Fitting Shape Reducing Adapter
  • Basic Fitting Shape Adapter
  • Fitting Side A Pipe Threading 18
  • Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list