REDUCED SHANK DRILL BIT
REDUCED SHANK DRILL BIT
MILWAUKEE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This reduced shank Silver and Deming drill bit has a 1.3125 inch long shank. It is designed for use with metal, pvc, wood. It has a 135 Degrees drill bit point.
Technical Specs
Item Drill Bit
Measurement System Fractional Inch
Decimal Equivalent 0.3438 in
Drill Bit Point Type Split Point
Flute Length 3 7/16 in
Drill Bit Grouping Individual
Shank Length 1.3125 in
Series Thunderbolt
Finish - Machining Black Oxide
Drill Bit Size 11/32 in
Drill Bit Point Angle 135 Degrees
Flute Type Parabolic
Overall Length 4 3/4 in
Shank Type - Machining Straight with Three Flats
Silver & Deming Drill No
Primary Material Application Metal, Wood and PVC
Country of Origin Thailand
(subject to change)
Alternate Products
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.69
/ each