!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECYCLING CONTAINER, RECTANGULAR, 23 GALLON TRASH CONTAINER CAPACITY

RECYCLING CONTAINER, RECTANGULAR, 23 GALLON TRASH CONTAINER CAPACITY

RUBBERMAID COMMERCIAL PRODUCTS

RECYCLING CONTAINER, RECTANGULAR, 23 GALLON TRASH CONTAINER CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECYCLING CONTAINER, RECTANGULAR, 23 GALLON TRASH CONTAINER CAPACITY

RECYCLING CONTAINER, RECTANGULAR, 23 GALLON TRASH CONTAINER CAPACITY

RUBBERMAID COMMERCIAL PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,433.71 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48PZ22
  • Mfr. Model # 1961621
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Product Details

This grey recycling can features magnetic connection keeps the containers arranged inch the order that best fits the space, inch a row or an island. the easy-access front door and handle allow for ergonomic emptying of waste. the internal door hinge prevents wall damage. Plus it is designed for use on/with recycling system. This recycling can meets the standards for ADA, UL, a powder-coated finish, and a 23-gallon capacity.

Technical Specs

  • ItemRecycling Can
  • Top TypeOpen
  • Container MarkingsLandfill
  • ColourGrey
  • Height38 in
  • Specific Container MaterialGalvanealed Steel
  • MobilityStationary
  • For Use WithRecycling System
  • StandardsADA Compliant, UL Classified, US Green Building Council
  • For Recyclable Material Trash
  • Number of Openings 1
  • Total Capacity 23 gal
  • Container Shape Rectangular
  • Depth 19 in
  • Finish Powder Coated
  • Container Mounting Style Free-Standing
  • Features Magnetic Connection Keeps The Containers Arranged In The Order That Best Fits The Space, in a Row or an Island. The Easy-Access Front Door And Handle Allow For Ergonomic Emptying Of Waste. The Internal Door Hinge Prevents Wall Damage.
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list