!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECYCLING CAN, SQUARE, 15 GALLON TRASH CONTAINER CAPACITY, METAL, BLACK

RECYCLING CAN, SQUARE, 15 GALLON TRASH CONTAINER CAPACITY, METAL, BLACK

RUBBERMAID COMMERCIAL PRODUCTS

RECYCLING CAN, SQUARE, 15 GALLON TRASH CONTAINER CAPACITY, METAL, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECYCLING CAN, SQUARE, 15 GALLON TRASH CONTAINER CAPACITY, METAL, BLACK

RECYCLING CAN, SQUARE, 15 GALLON TRASH CONTAINER CAPACITY, METAL, BLACK

RUBBERMAID COMMERCIAL PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $859.74 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBB2078967
  • Mfr. Model # 2078967
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.3 lbs

Product Details

This black recycling can features integrated plastic liners venting channels enable easy lifting of liner bags. This recycling can includes integrated plastic liners, meets the standards for Prop 65, a powder-coated finish, and a 15-gallon capacity.

Technical Specs

  • ItemRecycling Can
  • Top TypeFlat with Top Opening
  • Number of Openings1
  • Total Capacity15 gal
  • Container ShapeSquare
  • Depth20 3/4 in
  • FinishPowder Coated
  • MobilityStationary
  • FeaturesIntegrated Plastic Liners Venting Channels Enable Easy Lifting of Liner Bags
  • StandardsProp 65 Compliant
  • For Recyclable Material Trash
  • Number of Containers 1
  • Container Markings Landfill
  • Colour Black
  • Height 39 1/4 in
  • Specific Container Material Metal
  • Location Indoor
  • Container Mounting Style Free-Standing
  • Includes Integrated Plastic Liners
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list