!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECYCLE LABEL, VINYL, ADHESIVE MOUNT, 5 IN X 5 IN NOMINAL SIGN SIZE, 0.004 IN THICK, 5 PK, RECYCLABLE MIXED PAPER

RECYCLE LABEL, VINYL, ADHESIVE MOUNT, 5 IN X 5 IN NOMINAL SIGN SIZE, 0.004 IN THICK, 5 PK, RECYCLABLE MIXED PAPER

BRADY

RECYCLE LABEL, VINYL, ADHESIVE MOUNT, 5 IN X 5 IN NOMINAL SIGN SIZE, 0.004 IN THICK, 5 PK, RECYCLABLE MIXED PAPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECYCLE LABEL, VINYL, ADHESIVE MOUNT, 5 IN X 5 IN NOMINAL SIGN SIZE, 0.004 IN THICK, 5 PK, RECYCLABLE MIXED PAPER

RECYCLE LABEL, VINYL, ADHESIVE MOUNT, 5 IN X 5 IN NOMINAL SIGN SIZE, 0.004 IN THICK, 5 PK, RECYCLABLE MIXED PAPER

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $47.34 / pkg. of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG8ZE75
  • Mfr. Model # 18410FLS
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • ItemRecycling Label
  • Glow-in-the-DarkNot Glow In The Dark
  • Indoor/Outdoor UsageIndoor/Outdoor
  • Printed LanguageEnglish
  • Protective CoatingNo Protective Coating
  • Sign HeaderNo Header
  • Sign Legend Background ColourWhite
  • Sign Material GroupFlexible Plastic
  • Sign ShapeSquare
  • Width5 in
  • Anti-Slip Surface No Anti-Slip Surface
  • Height 5 in
  • Package Quantity 5
  • Product Type Recycling Label
  • Retroreflective Grade Not Retroreflective
  • Sign Legend Recyclable Mixed Paper
  • Sign Material Vinyl
  • Sign Mounting Style Adhesive
  • Thickness 0.004 in
  • Write on Surface No Write-On Surface
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list