RECLOSABLE POLY BAG, 6 MIL THICK, 9 IN W, 12 IN L, FLAT PACK, ZIP, POLYETHYLENE, 500 PK
RECLOSABLE POLY BAG, 6 MIL THICK, 9 IN W, 12 IN L, FLAT PACK, ZIP, POLYETHYLENE, 500 PK
RELOC ZIPPIT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This reclosable poly bag is clear and is made of polyethylene. It is 6 mil thick and measures 9 inch width x 12 inch length. In addition, it features a flat pack to dispense the reclosable polyethylene bags.
Technical Specs
Item Reclosable Poly Bag
Bag Material Polyethylene
Width 9 in
With Hang Hole Without Hang Hole
Bag Features Standard
Package Configuration Flat Pack
Usable Width 9 in
Bag Closure Type Zip Seal
Thickness 6 mil
Length 12 in
FDA Compliant FDA Compliant
Colour Clear
Usable Length 12 in
Country of Origin China
(subject to change)
Alternate Products
RELOC ZIPPIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$83.55
/ pkg.