RE-SEALABLE PARTS BAGS, SINGLE TRACK ZIPPER, CLEAR, 9 X 6 IN/2 MIL THICK, CA 1000
RE-SEALABLE PARTS BAGS, SINGLE TRACK ZIPPER, CLEAR, 9 X 6 IN/2 MIL THICK, CA 1000
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These re-sealable parts bags have a single track zipper to keep moisture and dirt out. Each 9 x 6-inch bag measures two mil thick. A case contains 1000 clear re-sealable bags.
Technical Specs
Item Reclosable Bag
Bag Material Polyethylene
Width 6 in
With Hang Hole With Hang Hole
Bag Bottom Type Flat
Colour Clear
Seal Length 9 in
Usable Length 9 in
Bag Closure Type Zip Seal
Thickness 2 mil
Length 9 in
FDA Compliant FDA Compliant
Bag Features VCI
Package Configuration Box
Seal Width 6 in
Usable Width 6 in
Country of Origin China
(subject to change)
Alternate Products
RELOC ZIPPIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$50.28
/ PACKAGE
MINIGRIP RED LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$95.74
/ PACKAGE