RE-SEALABLE PARTS BAGS, WHITE BLOCK/SINGLE TRACK ZIPPER, CLEAR, 6 X 4 IN/2 MIL THICK, CA 1000
RE-SEALABLE PARTS BAGS, WHITE BLOCK/SINGLE TRACK ZIPPER, CLEAR, 6 X 4 IN/2 MIL THICK, CA 1000
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These re-sealable parts bags have a single track zipper to keep moisture and dirt out. Each 6 x 4-inch bag measures two mil thick. These clear bags feature a white writing area suitable for use with a marker or ballpoint pen. A case contains 1000 re-sealable bags.
Technical Specs
Item Reclosable Bag
Bag Material Polyethylene
Width 4 in
With Hang Hole With Hang Hole
Bag Bottom Type Flat
Colour Clear
Seal Length 6 in
Usable Length 6 in
Bag Closure Type Zip Seal
Thickness 2 mil
Length 6 in
FDA Compliant FDA Compliant
Bag Features White Block
Package Configuration Box
Seal Width 4 in
Usable Width 4 in
Country of Origin China
(subject to change)
Alternate Products
RELOC ZIPPIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.95
/ PKG
MINIGRIP RED LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$45.74
/ PKG