RE-SEALABLE PARTS BAGS, WHITE BLOCK/SINGLE TRACK ZIPPER, CLEAR, 15 X 12 IN/2 MM THICK, CA 1000
RE-SEALABLE PARTS BAGS, WHITE BLOCK/SINGLE TRACK ZIPPER, CLEAR, 15 X 12 IN/2 MM THICK, CA 1000
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These re-sealable parts bags have a single track zipper to keep moisture and dirt out. Each 15 x 12-inch bag measures two millimetres thick. These clear bags feature a white writing area suitable for use with a marker or ballpoint pen. A case contains 1000 re-sealable bags.
Technical Specs
Item Reclosable Bag
Bag Material Polyethylene
Width 12 in
With Hang Hole With Hang Hole
Bag Bottom Type Flat
Colour Clear
Seal Length 15 in
Usable Length 15 in
Bag Closure Type Zip Seal
Thickness 2 mil
Length 15 in
FDA Compliant FDA Compliant
Bag Features White Block
Package Configuration Box
Seal Width 12 in
Usable Width 12 in
Country of Origin China
(subject to change)
Alternate Products
RELOC ZIPPIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$141.10
/ PACKAGE
MINIGRIP RED LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$281.57
/ PACKAGE