RE-SEALABLE PARTS BAGS, SINGLE TRACK ZIPPER, CLEAR, 12 X 10 IN/4 MIL THICK, CA 500
RE-SEALABLE PARTS BAGS, SINGLE TRACK ZIPPER, CLEAR, 12 X 10 IN/4 MIL THICK, CA 500
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These re-sealable parts bags have a single track zipper to keep moisture and dirt out. Each 12 x 10-inch bag measures four millimetres thick. A case contains 500 clear re-sealable bags.
Technical Specs
Item Reclosable Bag
Bag Material Polyethylene
Width 10 in
With Hang Hole With Hang Hole
Bag Bottom Type Flat
Colour Clear
Seal Length 12 in
Usable Length 12 in
Bag Closure Type Zip Seal
Thickness 4 mil
Length 12 in
FDA Compliant FDA Compliant
Bag Features VCI
Package Configuration Box
Seal Width 10 in
Usable Width 10 in
Country of Origin China
(subject to change)
Alternate Products
RELOC ZIPPIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$92.79
/ PACKAGE
MINIGRIP RED LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$178.90
/ PACKAGE