!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECHARGEABLE FLASHLIGHT, 2,000 LUMENS, 315 M MAX BEAM DISTANCE

RECHARGEABLE FLASHLIGHT, 2,000 LUMENS, 315 M MAX BEAM DISTANCE

STREAMLIGHT

RECHARGEABLE FLASHLIGHT, 2,000 LUMENS, 315 M MAX BEAM DISTANCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECHARGEABLE FLASHLIGHT, 2,000 LUMENS, 315 M MAX BEAM DISTANCE

RECHARGEABLE FLASHLIGHT, 2,000 LUMENS, 315 M MAX BEAM DISTANCE

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $314.34 / each

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT78100
  • Mfr. Model # 78100
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

This Stinger series flashlight is made of aluminum and is designed for automotive, general use, fire and rescue, hardware, tool, industrial, law enforcement, security, sporting goods. It features a battery indicator light, charging indicator light. In addition, it includes y micro USB cord, batteries. Plus it meets the standards for TAA compliant. It also has two lithium-ion batteries, and a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemFlashlight
  • Battery Size18650
  • Number of Batteries2
  • Beam PatternSpot
  • Body MaterialAluminum
  • Number of Light Output Modes3
  • Maximum Brightness2,000 lm
  • Weight with Batteries12.3 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Hazardous Location SpecificationNot Rated
  • IP RatingIPX7
  • Special FeaturesBattery Indicator Light, Charging Indicator Light
  • Switch LocationHead, Tail
  • ApplicationAutomotive, General Use, Fire and Rescue, Hardware, Tool, Industrial, Law Enforcement, Security, Sporting Goods
  • Beam Intensity Levels1,200 cd, 10,000 cd, 25,000 cd
  • Brightness Levels100 lm, 850 lm, 2,000 lm
  • IncludesY Micro USB Cord
  • Lens MaterialGlass
  • Maximum Run Time2 hr
  • Power SourceBattery
  • Run Time Levels2 hr, 4 hr, 3.25 hr, 24 hr
  • Battery Chemistry Lithium-Ion
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 315 m
  • Run Time at Maximum Brightness 2 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 2 m
  • Intrinsically Safe No
  • Series Stinger
  • Special Operating Modes Strobe
  • Switch Type Push Button
  • Beam Distance Levels 70 m, 200 m, 315 m
  • Body Diameter 1 5/8 in
  • Grip Style Textured
  • Lamp Life 50,000 hr
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Length 7 2/3 in
  • Resistance Properties Corrosion Resistant, Impact Resistant, Shock Resistant, Water Resistant
  • Standards TAA Compliant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list