!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECHARGEABLE FLASHLIGHT, 275 LUMENS, YELLOW, POLYMER RESIN

RECHARGEABLE FLASHLIGHT, 275 LUMENS, YELLOW, POLYMER RESIN

STREAMLIGHT

RECHARGEABLE FLASHLIGHT, 275 LUMENS, YELLOW, POLYMER RESIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECHARGEABLE FLASHLIGHT, 275 LUMENS, YELLOW, POLYMER RESIN

RECHARGEABLE FLASHLIGHT, 275 LUMENS, YELLOW, POLYMER RESIN

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $162.17 / each

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT68785
  • Mfr. Model # 68785
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.615 lbs

Product Details

This Dualie series rechargeable safety-rated flashlight polymer and is designed for industrial use. It features a charging indicator light. Plus it meets the standards for Applicable European Community Directives. It also has one lithium-ion battery, and a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemRechargeable Safety-Rated Flashlight
  • Battery SizeProprietary
  • Number of Batteries1
  • Beam PatternFlood
  • Body MaterialPolymer
  • Number of Light Output Modes3
  • Maximum Brightness275 lm
  • Weight with Batteries7.1 oz
  • Beam ColourWhite
  • Includes Secondary LightYes
  • Hazardous Location SpecificationClass I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G
  • IP RatingIP67
  • SeriesDualie
  • Special Operating ModesNo Special Light Output
  • Switch TypePush Button
  • Beam Distance Levels18 m, 171 m
  • Body Diameter1 1/2 in
  • Grip StyleRocky Stipple Texture
  • Lamp Life50,000 hr
  • Manufacturer Warranty LengthLimited Lifetime
  • Overall Length7 1/2 in
  • Resistance PropertiesChemical Resistant, Corrosionproof, Impact Resistant, Waterproof
  • StandardsMeets Applicable European Community Directives
  • Battery Chemistry Lithium-Ion
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Colour Yellow
  • Lighting Technology LED
  • Maximum Beam Distance 171 m
  • Run Time at Maximum Brightness 5.5 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 2 m
  • Intrinsically Safe Yes
  • Mount Type Clip, Magnet
  • Special Features Charging Indicator Light
  • Switch Location Head
  • Application Industrial
  • Beam Intensity Levels 60 cd, 11,500 cd
  • Brightness Levels 105 lm, 180 lm, 275 lm
  • Includes Battery
  • Lens Material Polycarbonate
  • Maximum Run Time 13.5 hr
  • Power Source Battery
  • Run Time Levels 5.5 hr, 7.25 hr, 13.5 hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list