!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECESSED TROFFER,4 FT L,4812 LM,37W

RECESSED TROFFER,4 FT L,4812 LM,37W

COLUMBIA LIGHTING

RECESSED TROFFER,4 FT L,4812 LM,37W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECESSED TROFFER,4 FT L,4812 LM,37W

RECESSED TROFFER,4 FT L,4812 LM,37W

COLUMBIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $649.13 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLVSY2435MLHEGEDU
  • Mfr. Model # VSY24-35MLHEG-EDU
  • UNSPSC # 39111521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • ItemRecessed Troffer
  • For Bulb TypeIntegrated LED
  • LED Replacement For3 Lamp T8
  • Lumens4,812 lm
  • Ballast Start TypeNo Ballast
  • Bulb IncludedYes
  • Colour Temperature3500K
  • Emergency Battery BackupNo
  • Lens MaterialAcrylic
  • Lens TypeDiffuser
  • Overall Height2 in
  • Overall Width23 3/4 in
  • Sensor TypeNo Sensor
  • StandardscCSAus Certified, IC Rated, LM79, LM80, NSF Certified, TM21, UL 1598 Listed, UL 924
  • Dimmable Yes
  • Voltage 120 to 277V
  • Light Technology LED
  • Lumens per Watt 131 lm/W
  • Fixture Ballast Type No Ballast Required
  • Colour Rendering Index 80
  • Dimming Method 0 to 10V
  • Includes (4) T-Bar Clips
  • Lens Shape Flat
  • Max. Fixture Wattage 37 W
  • Overall Length 47 3/4 in
  • Rated Life 60,000 hr
  • Series VSY24
  • Warranty 5 yr
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list