!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECEPTACLE, DECORATOR DUPLEX, BROWN, 5-15R, 15 A, 125V AC, 2 POLE/3 WIRE

RECEPTACLE, DECORATOR DUPLEX, BROWN, 5-15R, 15 A, 125V AC, 2 POLE/3 WIRE

APPROVED VENDOR

RECEPTACLE, DECORATOR DUPLEX, BROWN, 5-15R, 15 A, 125V AC, 2 POLE/3 WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECEPTACLE, DECORATOR DUPLEX, BROWN, 5-15R, 15 A, 125V AC, 2 POLE/3 WIRE

RECEPTACLE, DECORATOR DUPLEX, BROWN, 5-15R, 15 A, 125V AC, 2 POLE/3 WIRE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.75 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49YZ25
  • Mfr. Model # DRS15
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • ItemReceptacle
  • Current Rating15 A
  • GradeFederal Specification
  • Horsepower Rating1/2 hp
  • Housing MaterialComposite
  • Number of Gangs1
  • Number of Wires3
  • Receptacle TypeDecorator Duplex
  • Surge ProtectionNo
  • Wire Connection TypeScrew Terminals
  • Cover TypeNo Cover
  • Contact MaterialBrass
  • Flange DiameterNot Applicable
  • Flange TypeNon-Flanged
  • For LocationIndoor
  • Includes Mounting HardwareYes
  • Maximum Wire Size12 AWG
  • Mount Hole Center-to-Center Height4.1 in
  • Overall Depth1.1 in
  • StandardsCSA Certified, Federal Specification, UL Listed
  • AFCI No
  • GFCI No
  • Grounding Grounded
  • Housing Colour Brown
  • NEMA Receptacle Configuration 5-15R
  • Number of Poles 2
  • Phase Single
  • Resistance Properties Impact Resistant
  • Voltage Rating 125V AC
  • Wiring Method Back, Side
  • Connection Orientation Straight
  • Face Plate Height 2.7 in
  • Flange Height Not Applicable
  • Flange Width Not Applicable
  • Includes Mounting Hardware
  • Market Commercial, Industrial
  • Minimum Wire Size 14 AWG
  • Mount Type Flush
  • Polarized Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list