!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECEPTACLE,STRAIGHT,15 A

RECEPTACLE,STRAIGHT,15 A

LEVITON

RECEPTACLE,STRAIGHT,15 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
RECEPTACLE,STRAIGHT,15 A

RECEPTACLE,STRAIGHT,15 A

LEVITON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.01 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LET16242
  • Mfr. Model # 16242
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemReceptacle
  • Cover TypeNo Cover
  • GFCINo
  • Housing ColourBrown
  • Mount TypeFlush
  • NEMA Receptacle Configuration5-15R
  • Number of Wires3
  • PolarizedYes
  • StandardsANSI C73, cULus NON-ANCE, RoHS Compliant, UL 498 Federal Specification W-C-596 CSA C22.2 No. 42
  • Wire Connection TypeScrew Terminals
  • Horsepower Rating1/2 hp
  • Contact MaterialPhosphor Bronze
  • Face Plate Width1.6 in
  • IncludesStrap Material
  • MarketCommercial, Industrial
  • Maximum Wire Size10 AWG
  • Number of Outlets2
  • Connection Orientation Straight
  • Current Rating 15 A
  • Grounding Grounded
  • Housing Material PBT Polyester
  • NEMA Enclosure Rating Not Rated
  • Number of Poles 2
  • Phase Single
  • Receptacle Type Decorator Duplex
  • Voltage Rating 125V AC
  • Wiring Method Side
  • UL 94 Flammability Rating V-2
  • Face Plate Height 2.8 in
  • Grade Federal Specification
  • Includes Mounting Hardware Yes
  • Maximum Operating Temperature 140 Degrees F
  • Mount Hole Center-to-Center Height 3.3 in
  • Overall Depth 1.1 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list