INNER/OUTER REAMER, COPPER/STAINLESS STEEL, 2 IN MAX PIPE SIZE, 1/2 IN MIN PIPE SIZE
INNER/OUTER REAMER, COPPER/STAINLESS STEEL, 2 IN MAX PIPE SIZE, 1/2 IN MIN PIPE SIZE
RIDGID
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
Forty-six cutting edges on interior cone allow for fast, clean, inner reaming and outer deburring/beveling of 1/2 inch - 2 inch (12 mm - 54 mm) copper and stainless steel tubing. Hardened steel construction.
Technical Specs
Item Inner/Outer Reamer
Minimum Pipe Size 1/2 in
Compatible Workpiece Side Inner and Outer
Tool Function Inner Reaming, Outer Deburring/Beveling
Tool Length 3 1/2 in
Blade Material Steel
Body Material Steel
Handle Material Aluminum
Tool Weight 1.25 lb
Reamer Type Inner/Outer Reamer
Material Application Copper, Stainless Steel
Maximum Pipe Size 2 in
Tool Height 3 1/2 in
Tool Width 6 in
Blade Type 45 Cutting Edges
Features Dual Inch/Metric Measurement Bar, Hardened Steel Construction
Handle Type Integrated
Country of Origin China
(subject to change)
Alternate Products
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$150.73
/ each