!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REACH L10 TOWEL, 340 SHEETS/RL

REACH L10 TOWEL, 340 SHEETS/RL

WYPALL

REACH L10 TOWEL, 340 SHEETS/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
REACH L10 TOWEL, 340 SHEETS/RL

REACH L10 TOWEL, 340 SHEETS/RL

WYPALL

Clearance Price :
$157.81 / CASE of 6

Your Price : $210.42 / CASE of 6

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KMB53734
  • Mfr. Model # 53734
  • UNSPSC # 47131502
  • CATALOGUE PAGE # 762
  • Shipping Weight 10.5 lbs

Technical Specs

  • ItemDry Wipe Roll
  • Dispensing FormCenterpull Roll
  • Absorbency LevelLight
  • ColourWhite
  • MaterialPaper
  • Roll Length312 ft
  • Sheet Width7 in
  • Ply1
  • For Use With Grainger Item Number53688
  • Primary Cleaning ApplicationGeneral Purpose Cleaning
  • Wipe Type General Purpose Wipe
  • Product Series WYPALL(R) Reach
  • Wet Strength Level Fair
  • Minimum Cleanroom Standards None
  • Lint Level Low Lint
  • Sheet Length 11 in
  • Number of Sheets 340
  • Self-Dispensing Package No
  • For Use With Manufacturer Part No. 780U56
  • Features Fully Enclosed to Reduce The Risk of Cross Contamination

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list