!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROUND 9.9 IN DIA GALVANIZED STEEL MOTORIZED SMOKE DAMPER, DYNAMIC, 120V AC, 10 IN DUCT, 9⅞X8¼ IN

ROUND 9.9 IN DIA GALVANIZED STEEL MOTORIZED SMOKE DAMPER, DYNAMIC, 120V AC, 10 IN DUCT, 9⅞X8¼ IN

DAYTON

ROUND 9.9 IN DIA GALVANIZED STEEL MOTORIZED SMOKE DAMPER, DYNAMIC, 120V AC, 10 IN DUCT, 9⅞X8¼ IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROUND 9.9 IN DIA GALVANIZED STEEL MOTORIZED SMOKE DAMPER, DYNAMIC, 120V AC, 10 IN DUCT, 9⅞X8¼ IN

ROUND 9.9 IN DIA GALVANIZED STEEL MOTORIZED SMOKE DAMPER, DYNAMIC, 120V AC, 10 IN DUCT, 9⅞X8¼ IN

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $690.70 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN3HGH9
  • Mfr. Model # 3HGH9
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.2 lbs

Product Details

This smoke damper includes factory mounted actuator, is made of galvanized steel, and it measures 8¼ inch width, 9⅞ inch height, 8⅛ inch length. This smoke damper has one phase, 60 Hz, and 9⅞ inch diameter.

Technical Specs

  • ItemSmoke Damper
  • Damper ApplicationSmoke
  • Overall Height9 7/8 in
  • Rough Opening ShapeRound
  • Overall Width8 1/4 in
  • Blade MaterialGalvanized Steel
  • Overall Diameter9 7/8 in
  • Damper TypeDynamic
  • Nameplate Voltage120V AC
  • IncludesFactory Mounted Actuator
  • Closure Velocity Rating3,000 fpm
  • Free Area69.8 sq in
  • Switch ActionNormally Closed
  • Fusible Link Temperature350 Degrees F
  • Airflow DirectionHorizontal, Vertical
  • StandardsCSFM, IBC, NFPA 90A,92,101,105, UL 555S
  • Maximum Temperature Rating350 Degrees F
  • Includes MotorMotor Included
  • Frame MaterialGalvanized Steel
  • Closure TypeMotorized
  • For Nominal Duct Diameter 10 in
  • Number of Panels 1
  • Overall Length 8 1/8 in
  • For Duct Shape Round
  • Frame Material Thickness 20 ga
  • Maximum Air Pressure 4 in wg
  • Rough Opening Width 10 in
  • Maximum Air Velocity 3,000 fpm
  • Rough Opening Diameter 10 in
  • Closure Pressure Rating 4 in wc
  • Blade Type Butterfly
  • Mounting Position Horizontal
  • ACMA Leakage Class 2
  • Frame Less Flange 78.5 sq in
  • Blade Seal Material Silicone
  • Phase 1
  • For Air Type Emergency Smoke
  • Blade Material Thickness 14 ga
  • Frequency 60 Hz
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list