!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DEXTERITY SNTAPVC GLOVES, BLK/RED, L/9, ANSI/ISEA CUT A3/ANSI/ISEA PUNCTURE 2, PVC

DEXTERITY SNTAPVC GLOVES, BLK/RED, L/9, ANSI/ISEA CUT A3/ANSI/ISEA PUNCTURE 2, PVC

SUPERIOR GLOVE

DEXTERITY SNTAPVC GLOVES, BLK/RED, L/9, ANSI/ISEA CUT A3/ANSI/ISEA PUNCTURE 2, PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEXTERITY SNTAPVC GLOVES, BLK/RED, L/9, ANSI/ISEA CUT A3/ANSI/ISEA PUNCTURE 2, PVC

DEXTERITY SNTAPVC GLOVES, BLK/RED, L/9, ANSI/ISEA CUT A3/ANSI/ISEA PUNCTURE 2, PVC

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.93 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGSNTAPVC9
  • Mfr. Model # SNTAPVC9
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Product Details

These black/red gloves are size large. In addition, they have a PVC coating and are rated ANSI/ISEA Cut Level A3/ANSI/ISEA Puncture Level 2. They have a knit cuff and feature fleece.

Technical Specs

  • ItemGlove
  • Knit MaterialCotton, Nylon
  • StandardsANSI Cut Level A3, ANSI Puncture Level 2
  • Palm TypeCoated
  • Glove Coating MaterialPVC
  • Latex-FreeYes
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric9
  • Glove Lining MaterialFleece
  • Minimum Temperature23 Degrees F
  • SeriesDexterity SNTAPVC
  • Touchscreen CompatibleNo
  • Sold AsEach
  • ANSI/ISEA Puncture Level2
  • Grip Coating MaterialPVC
  • Palm MaterialPVC
  • ANSI/ISEA Cut Level A3
  • Glove Insulation Material Fleece
  • Insulated Yes
  • Glove Performance High Dexterity, High Grip
  • Cuff Style Knit
  • Base Coating Coverage Palm
  • Glove Coating Coverage Palm
  • Size- Alpha L
  • Glove Coating Finish Micropore
  • Glove Features Fleece
  • Thickness 18 ga
  • Silicone-Free No
  • Reflective Backing No
  • Colour Black, Red
  • Includes Double Palm No
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list