Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This wrench has a length of 12¾ inch, plus it weighs 1.02 pounds and is not insulated. The handle is silver and has a one-piece style/type. It meets the standards for ASME B107.100-2010. In addition, it is made of alloy steel, has a SAE measurement type, is corrosion-resistant, has a chrome finish, is not non-magnetic, and is tether capable.
Spécifications techniques
ItemWrench
FinishChrome
Overall Length12 3/4 in
Opening Angle (Deg.)15 Degrees
Head Thickness1/4 in
Opening TypeHex
Number of Points12
NonsparkingNot Non-Sparking
InsulatedNot Insulated
RatchetingRatcheting
Anti-Slip DesignAnti-Slip Design
Wrench Length StyleStandard
Weight1.02 lb
MaterialAlloy Steel
Head Size15/16 in
Head Offset Angle15 Degrees
Head TypeOffset
Measurement TypeSAE
Box End Type12-Point Box End
Tether StyleTether Capable
Non-MagneticNot Non-Magnetic
ReversingReversing
Handle ColourSilver
Corrosion ResistantCorrosion-Resistant
StandardsASME B107.100-2010
Handle TypeOne-Piece
Pays d’origineTaiwan
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
: $99.76
/ each
Droit de manutention écologique:
Droit de manutention écologique
: