COMBINATION WRENCH, ALLOY STEEL, BLACK CHROME, 5/16 IN HEAD SIZE, 3½ IN OVERALL L, OFFSET
COMBINATION WRENCH, ALLOY STEEL, BLACK CHROME, 5/16 IN HEAD SIZE, 3½ IN OVERALL L, OFFSET
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This wrench has a length of 3½ inch, plus it weighs 0.08 pounds and is not insulated. The handle is silver and has a one-piece style/type. It meets the standards for ASME. In addition, it is made of alloy steel, has a SAE measurement type, is corrosion-resistant, has a black chrome finish, is not non-magnetic, and is tether capable.
Technical Specs
Item Wrench
Finish Black Chrome
Overall Length 3 1/2 in
Opening Angle (Deg.) 15 Degrees
Head Thickness 3/16 in, 1/4 in
Opening Type Hex
Number of Points 12
Nonsparking Not Non-Sparking
Insulated Not Insulated
Ratcheting Ratcheting
Anti-Slip Design Anti-Slip Design
Wrench Length Style Stubby
Weight 0.08 lb
Material Alloy Steel
Head Size 5/16 in
Head Offset Angle 15 Degrees
Head Type Offset
Measurement Type SAE
Box End Type Spline Box End
Tether Style Tether Capable
Non-Magnetic Not Non-Magnetic
Reversing Reversing
Handle Colour Silver
Corrosion Resistant Corrosion-Resistant
Standards ASME
Handle Type One-Piece
Country of Origin Taiwan
(subject to change)
Alternate Products
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$58.09
/ each