COMBINATION WRENCH, ALLOY STEEL, CHROME, 27 MM HEAD SIZE, 14 IN OVERALL L, OFFSET, REVERSING
COMBINATION WRENCH, ALLOY STEEL, CHROME, 27 MM HEAD SIZE, 14 IN OVERALL L, OFFSET, REVERSING
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This wrench has a length of 14 inch, plus it weighs 1.42 pounds and is not insulated. The handle is silver and has a one-piece style/type. It meets the standards for ASME B107.100-2010. In addition, it is made of alloy steel, has a metric measurement type, is corrosion-resistant, has a chrome finish, is not non-magnetic, and is tether capable.
Technical Specs
Item Wrench
Finish Chrome
Overall Length 14 in
Opening Angle (Deg.) 15 Degrees
Head Thickness 5/16 in
Opening Type Hex
Number of Points 12
Nonsparking Not Non-Sparking
Insulated Not Insulated
Ratcheting Ratcheting
Anti-Slip Design Anti-Slip Design
Wrench Length Style Standard
Weight 1.42 lb
Material Alloy Steel
Head Size 27 mm
Head Offset Angle 15 Degrees
Head Type Offset
Measurement Type Metric
Box End Type 12-Point Box End
Tether Style Tether Capable
Non-Magnetic Not Non-Magnetic
Reversing Reversing
Handle Colour Silver
Corrosion Resistant Corrosion-Resistant
Standards ASME B107.100-2010
Handle Type One-Piece
Country of Origin Taiwan
(subject to change)