COMBINATION WRENCH, ALLOY STEEL, CHROME, 11/32 IN HEAD SIZE, 7 IN OVERALL L, STANDARD
COMBINATION WRENCH, ALLOY STEEL, CHROME, 11/32 IN HEAD SIZE, 7 IN OVERALL L, STANDARD
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This wrench has a length of 7 inch, plus it weighs 0.053 pounds and is not insulated. The handle is silver and has a one-piece style/type. It meets the standards for ANSI B107.100. In addition, it is made of alloy steel, has a SAE measurement type, is corrosion-resistant, has a chrome finish, is not non-magnetic, and is tether capable.
Technical Specs
Item Wrench
Finish Chrome
Overall Length 7 in
Head Type Standard
Measurement Type SAE
Box End Type 12-Point Box End
Tether Style Tether Capable
Non-Magnetic Not Non-Magnetic
Reversing Not Reversing
Handle Colour Silver
Wrench Length Style Extra Long
Weight 0.053 lb
Material Alloy Steel
Head Size 11/32 in
Head Offset Angle 0 Degrees
Head Thickness 1/4 in
Opening Type Rounded
Number of Points 12
Nonsparking Not Non-Sparking
Insulated Not Insulated
Ratcheting Ratcheting
Corrosion Resistant Corrosion-Resistant
Standards ANSI B107.100
Handle Type One-Piece
Country of Origin Taiwan
(subject to change)