!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RATCHET STRAP, WIRE HOOKS, LOAD 4000 LB, YELLOW, 10 FT X 2 IN, POLYESTER/VINYL, PKG 2

RATCHET STRAP, WIRE HOOKS, LOAD 4000 LB, YELLOW, 10 FT X 2 IN, POLYESTER/VINYL, PKG 2

B. ERICKSON

RATCHET STRAP, WIRE HOOKS, LOAD 4000 LB, YELLOW, 10 FT X 2 IN, POLYESTER/VINYL, PKG 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RATCHET STRAP, WIRE HOOKS, LOAD 4000 LB, YELLOW, 10 FT X 2 IN, POLYESTER/VINYL, PKG 2

RATCHET STRAP, WIRE HOOKS, LOAD 4000 LB, YELLOW, 10 FT X 2 IN, POLYESTER/VINYL, PKG 2

B. ERICKSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.42 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESN34410
  • Mfr. Model # 34410
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.79 lbs

Product Details

Rated to handle a maximum load of 4,000 pounds, this ratchet tie-down is designed to keep your cargo in place on truck beds and trailers. This tie-down strap is built with a 12-foot long and two-inch wide, yellow polyester strap fitted with vinyl-coated, 90-degree wire hooks and a ratchet mechanism. It includes two straps and a 90-day manufacturer warranty.

Technical Specs

  • ItemRatchet Tie-Down
  • ColourYellow
  • Tensile Strength4,000 lb
  • Overall Width2 in
  • Overall Length10 ft
  • StandardsDOT Complaint
  • Manufacturers Warranty Length90 days
  • Working Load Limit 1,330 lb
  • End Type J-Hook
  • Tie Down Material Polyester
  • Fixed End Length 4 1/4 in
  • Features Rubber Handle Ratchet Makes this Strap Easy and Comfortable to use
  • Adjustment Type Ratchet
  • Product Type Ratchet Tie-Down
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list