!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RATCHET STRAP, WIRE HOOK, STRAPPAK, LOAD 1670 LB, GOLD/SAFETY ORANGE, 30 FT X 2 IN, POLYESTER

RATCHET STRAP, WIRE HOOK, STRAPPAK, LOAD 1670 LB, GOLD/SAFETY ORANGE, 30 FT X 2 IN, POLYESTER

KINEDYNE

RATCHET STRAP, WIRE HOOK, STRAPPAK, LOAD 1670 LB, GOLD/SAFETY ORANGE, 30 FT X 2 IN, POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RATCHET STRAP, WIRE HOOK, STRAPPAK, LOAD 1670 LB, GOLD/SAFETY ORANGE, 30 FT X 2 IN, POLYESTER

RATCHET STRAP, WIRE HOOK, STRAPPAK, LOAD 1670 LB, GOLD/SAFETY ORANGE, 30 FT X 2 IN, POLYESTER

KINEDYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $96.74 / each

EHC: EHC :
Min Qty 5 = $483.70

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KDN513060PAK
  • Mfr. Model # 513060PAK
  • UNSPSC # 31151906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.8 lbs

Product Details

Keep heavy cargo anchored in place during transport using this 30-foot long, two-inch wide polyester strap. Rated to handle a maximum working load of 1,670 pounds, the gold webbing is fitted with a carbon steel narrow wire hook and a gold dichromate wide handle ratchet. Roll up any extra webbing and loose straps into the safety orange synthetic mesh StrapPak and close the wide ratchet handle to seal.

Technical Specs

  • ItemRatchet Strap
  • ColourBlack, Yellow
  • Tie Down MaterialPolyester
  • Fixed End Length18 in
  • FeaturesThis Sturdy Hook Works Together with the Webbing to Give you a Reliable Tie-Down that Meets the Demands of the Flatbed Industry
  • Adjustment TypeRatchet
  • End MaterialCarbon Steel
  • Working Load Limit 757 kg
  • End Type Narrow Wire-Hook
  • Overall Width 2 in
  • Overall Length 30 ft
  • Standards WSTDA
  • Manufacturers Warranty Length 6 mo
  • Product Type Ratchet Strap
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list