!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SUPER CUT SERIES MANUAL RATCHET THREADER KIT, STEEL, FOR PIPE THREADING

SUPER CUT SERIES MANUAL RATCHET THREADER KIT, STEEL, FOR PIPE THREADING

ROTHENBERGER

SUPER CUT SERIES MANUAL RATCHET THREADER KIT, STEEL, FOR PIPE THREADING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SUPER CUT SERIES MANUAL RATCHET THREADER KIT, STEEL, FOR PIPE THREADING

SUPER CUT SERIES MANUAL RATCHET THREADER KIT, STEEL, FOR PIPE THREADING

ROTHENBERGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,084.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4ETA6
  • Mfr. Model # 70614
  • UNSPSC # 23171708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.8 lbs

Product Details

This Super Cut series manual ratchet threader kit is compatible with galvanized. It features heavy duty pipe wrench 14 inch, pipe tape, plastic carry case, portable, quick-change die head and more. This manual ratchet threader kit is designed for: pipe threading and includes 1¼ inch steel pipe cutter, 1 inch, ¾ inch heavy duty pipe wrench, 10 inch water pump pli and more.

Technical Specs

  • ItemManual Ratchet Threader Kit
  • Number of Die Heads3
  • Number of Dies3
  • Compatible Minimum Pipe Size1/2 in
  • Die Sizes1/2 in, 3/4 in, 1 in
  • Includes1 1/4 in Steel Pipe Cutter, 1 in, 3/4 in Heavy Duty Pipe Wrench, 10 in Water Pump Pliers, 14 in Pipe Tape, Plastic Carry Case, 1/2 in Quick-Change Die Head
  • Compatible Material TypeGalvanized
  • Threader TypeRatchet Pipe Threader Kit
  • Application Pipe Threading
  • Thread Type NPT
  • Series Super Cut
  • Compatible Maximum Pipe Size 1 in
  • Die Head Sizes 1/2 in to 1 in
  • Features Heavy Duty Pipe Wrench 14 in, Pipe Tape, Plastic Carry Case, Portable, Quick-Change Die Heads 1/2 in, 3/4 in, 1 in Steel Pipe Cutter 1 1/4 in, Water Pump Pliers 10 in
  • Die Material Steel
  • Country of Origin Spain (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list