!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FACESHIELD ASSEMBLY, SINGLE CROWN, RATCHET, BLACK/CLEAR, PC/ACETATE, 16¾X7X0.04 IN

FACESHIELD ASSEMBLY, SINGLE CROWN, RATCHET, BLACK/CLEAR, PC/ACETATE, 16¾X7X0.04 IN

MCR SAFETY

FACESHIELD ASSEMBLY, SINGLE CROWN, RATCHET, BLACK/CLEAR, PC/ACETATE, 16¾X7X0.04 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FACESHIELD ASSEMBLY, SINGLE CROWN, RATCHET, BLACK/CLEAR, PC/ACETATE, 16¾X7X0.04 IN

FACESHIELD ASSEMBLY, SINGLE CROWN, RATCHET, BLACK/CLEAR, PC/ACETATE, 16¾X7X0.04 IN

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $70.69 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG8A333
  • Mfr. Model # 8A333
  • UNSPSC # 46181707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.01 lbs

Product Details

This single crown style faceshield assembly with ratchet adjustment measures 16 3/4 width x 7 height x 0.04 inches thickness. It has black headgear made of polycarbonate and a clear visor made of acetate. The reusable faceshield assembly includes a chin guard, faceshield, and headgear. It is suitable for use with 483000 series.

Technical Specs

  • ItemRatchet Faceshield Assembly
  • Visor CoatingUncoated
  • StandardsCSA/ANSI
  • Visor ColourClear
  • Visor Height7 in
  • Headgear ColourBlack
  • Suspension Adjustment TypeRatchet
  • Headgear StyleSingle Crown with Chin Guard
  • Compatible with Series483000
  • Includes Secondary Flip Down Shaded VisorNo
  • Face Shield Type Face Shield Assembly
  • Welding Shade Designation Not Rated for Welding Use
  • Ultra-Violet Scale Protection Designation U0
  • Visor Material Acetate
  • Visor Width 16 3/4 in
  • Features Optical Clarity, Pivoting Features Allow Window to Kick Up when Not in Use
  • Includes Chin Guard, Face Shield, Headgear
  • Compatible with Manufacturer Model Number 494400
  • Headgear Material Polycarbonate
  • Visible Light Scale Protection L1.3
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list