!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RATCHET CRIMPER, FOR COAX CONNECTORS/MODULAR PLUG CONNECTORS, COAX, 8 7/8 IN OVERALL L

RATCHET CRIMPER, FOR COAX CONNECTORS/MODULAR PLUG CONNECTORS, COAX, 8 7/8 IN OVERALL L

PALADIN

RATCHET CRIMPER, FOR COAX CONNECTORS/MODULAR PLUG CONNECTORS, COAX, 8 7/8 IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RATCHET CRIMPER, FOR COAX CONNECTORS/MODULAR PLUG CONNECTORS, COAX, 8 7/8 IN OVERALL L

RATCHET CRIMPER, FOR COAX CONNECTORS/MODULAR PLUG CONNECTORS, COAX, 8 7/8 IN OVERALL L

PALADIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $89.49 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG21TX82
  • Mfr. Model # PA1302
  • UNSPSC # 27111518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Product Details

This ratchet crimper has a length of 8⅞ inch, plus it weighs 10.4 ounce and is not insulated, and is compatible with coax cable. It features ezi-change die screws, full cycle ratchet with safety release and meets the standards for RoHS. In addition, it is made of steel, with a deluxe cushion grip. This ratchet crimper is designed for: voice and data cable and includes clamshell.

Technical Specs

  • ItemRatchet Crimper
  • Compatible Connector TypeCoax Connectors, Modular Plug Connectors
  • Maximum Crimping ForceNot Rated
  • Includes Wire CutterWire Cutter Not Included
  • InsulatedNot Insulated
  • Body MaterialSteel
  • Compatible Cable TypeCoax Cable
  • IncludesClamshell
  • Primary Crimping ApplicationVoice and Data Cable
  • Replacement Die Part NumberPA2303, PA2306
  • Tool Weight10.4 oz
  • Crimper Style Ratchet Crimper
  • Compatible Terminal Type Datacomm
  • Tool Length 8 7/8 in
  • Includes Wire Stripper Wire Stripper Not Included
  • Adjustability Manual
  • Features EZI-Change(TM) Die Screws, Full Cycle Ratchet with Safety Release
  • Grip Style Deluxe Cushion
  • Includes Crimping Die Crimping Die Not Included
  • Ratcheting Mechanism Ratcheting
  • Standards RoHS Compliant
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list