!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOADING RAMP, BI FOLD/750 LBS/ARCHED, 90 X 12 IN, ALUMINUM

LOADING RAMP, BI FOLD/750 LBS/ARCHED, 90 X 12 IN, ALUMINUM

ERICKSON

LOADING RAMP, BI FOLD/750 LBS/ARCHED, 90 X 12 IN, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOADING RAMP, BI FOLD/750 LBS/ARCHED, 90 X 12 IN, ALUMINUM

LOADING RAMP, BI FOLD/750 LBS/ARCHED, 90 X 12 IN, ALUMINUM

ERICKSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $173.51 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESN07441
  • Mfr. Model # 7441
  • UNSPSC # 24101615
  • CATALOGUE PAGE # 468
  • Shipping Weight 15.5 lbs

Product Details

Move equipment easily in and out of trucks and large vehicles with this bi-fold loading ramp. Made of lightweight aluminum, this ramp is arched for additional clearance. It measures 90 x 12 inches and can withstand a load of 750 pounds.

Technical Specs

  • ItemAutomotive Loading Ramp
  • Load Capacity750 lb
  • Overall Length90 in
  • IncludesSafety Strap
  • Ramp Type Centre Fold
  • Ramp Material Aluminum
  • Overall Width 12 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list