RAIN PANTS, ANSI CLASS E, XL 54 X 31 IN, GREEN, POLYESTER
RAIN PANTS, ANSI CLASS E, XL 54 X 31 IN, GREEN, POLYESTER
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This unisex rain pant is green and is size X-large. It is made out of polyester/polyurethane with a fabric weight of 13.5 ounces It includes side openings, flap closure and features two-inch wide silver reflective stripes. It meets the standards for ANSI/ISEA 107-2010 Class E, Level 2 and is high-visibility.
Technical Specs
Item Rain Pants
Gender Unisex
Colour Green
Maximum Waist Size 54 in
Includes Lining Yes
Ankle Type Snap
Style Rain Pant
Waist Closure Drawstring
Features 2 in Wide Silver Reflective Stripes
Coating Material Polyurethane
Number of Outside Pockets 2
Seam Style Sewn
Material Polyester, Polyurethane
Size XL
Inseam 31 in
High-Visibility Yes
Lining Material Polyester
Fabric Weight 13.5 oz
Fly Closure Type Drawstring, Elastic
Standards ANSI/ISEA 107-2010 Class E, Level 2
ANSI Class E
Includes Side Openings, Flap Closure
Resists Water
Thickness 0.55 mm
Country of Origin China
(subject to change)