!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HI-VIS RAIN BIB PANTS, ANSI CLASS E, M 33 IN X 31½, GREEN/YELLOW

HI-VIS RAIN BIB PANTS, ANSI CLASS E, M 33 IN X 31½, GREEN/YELLOW

VIKING

HI-VIS RAIN BIB PANTS, ANSI CLASS E, M 33 IN X 31½, GREEN/YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HI-VIS RAIN BIB PANTS, ANSI CLASS E, M 33 IN X 31½, GREEN/YELLOW

HI-VIS RAIN BIB PANTS, ANSI CLASS E, M 33 IN X 31½, GREEN/YELLOW

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $59.25 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49P656
  • Mfr. Model # D6323WPG-M
  • UNSPSC # 46181525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This men's rain pant is green/yellow and is size medium. It is made out of 150D Ripstop polyester/polyurethane with a fabric weight of 13.5 ounces It includes draw cord elasticized waist adjustor with hook-and-loop fly access and features two-inch Vi-brance reflective tape, generous sizing for working comfort and ventilation, windproof. It meets the standards for ANSI/ISEA 107-2015 Class E.

Technical Specs

  • ItemRain Pants
  • GenderMen's
  • ColourGreen, Yellow
  • Maximum Waist Size33 in
  • Includes LiningYes
  • Ankle TypeHook-and-Loop
  • StyleRain Pant
  • Waist ClosureDrawstring
  • Will Fit Over BootsYes
  • Pass Through PocketsYes
  • ANSI ClassE
  • Number of Outside Pockets0
  • ResistsWater, Wind
  • Material 150D Ripstop Polyester, Polyurethane
  • Size M
  • Inseam 31 1/2 in
  • High-Visibility No
  • Lining Material Polyester
  • Fabric Weight 13.5 oz
  • Fly Closure Type Hook-and-Loop
  • Standards ANSI/ISEA 107-2015 Class E, not FR
  • Features 2 in Vi-Brance(R) Reflective Tape, Generous Sizing for Working Comfort and Ventilation, Windproof
  • Series D6323WPG
  • Includes Draw Cord Elasticized Waist Adjustor with Hook-and-Loop Fly Access
  • Reflective Stripe Border Type None
  • Seam Style Double Stitched, Taped, Heat Sealed
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list