!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RAIN PANTS, POLYESTER/PVC, 4XL, GREEN, 35 X 50, 35 MIL, UNRATED

RAIN PANTS, POLYESTER/PVC, 4XL, GREEN, 35 X 50, 35 MIL, UNRATED

HELLY HANSEN

RAIN PANTS, POLYESTER/PVC, 4XL, GREEN, 35 X 50, 35 MIL, UNRATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RAIN PANTS, POLYESTER/PVC, 4XL, GREEN, 35 X 50, 35 MIL, UNRATED

RAIN PANTS, POLYESTER/PVC, 4XL, GREEN, 35 X 50, 35 MIL, UNRATED

HELLY HANSEN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $81.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG21XY41
  • Mfr. Model # 70429_480-4XL
  • UNSPSC # 46181525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Product Details

This men's 70429 green rain pant is size XXXX-large, is made out of polyester and PVC, and has an elastic waist with snap-closure ankles.. It meets the standards for EN 343 3, 1. It features convenient push-button adjustments, in addition to waterproof fabric and construction.

Technical Specs

  • ItemRain Pants
  • GenderMen's
  • ColourGreen
  • Maximum Waist Size50 in
  • Includes LiningYes
  • Ankle TypeSnap
  • StyleRain Pant
  • Insulated for Cold ConditionsNo
  • StandardsEN 343 3, 1
  • FeaturesPush Button Adjustment, Waterproof Fabric and Construction
  • Series70429
  • Breathable FabricNo
  • Number of Outside Pockets0
  • ResistsMildew, Oil
  • Thickness35 mil
  • Material Polyester, PVC
  • Size 4XL
  • Inseam 35 in
  • High-Visibility No
  • Lining Material Polyester, PVC
  • Fabric Weight 14.1 oz
  • Fly Closure Type None
  • Waist Closure Elastic
  • Will Fit Over Boots Yes
  • Pass Through Pockets No
  • ANSI Type Unrated
  • Coating Material PVC
  • Reflective Stripe Border Type None
  • Seam Style Sewn and Microwelded

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list