!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RAIN PANTS, ANSI CLASS E, 2XL 58 X 33 IN, GREEN, POLYESTER

RAIN PANTS, ANSI CLASS E, 2XL 58 X 33 IN, GREEN, POLYESTER

APPROVED VENDOR

RAIN PANTS, ANSI CLASS E, 2XL 58 X 33 IN, GREEN, POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RAIN PANTS, ANSI CLASS E, 2XL 58 X 33 IN, GREEN, POLYESTER

RAIN PANTS, ANSI CLASS E, 2XL 58 X 33 IN, GREEN, POLYESTER

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $52.92 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG34CT26
  • Mfr. Model # C16920G X2
  • UNSPSC # 46181525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Product Details

This unisex rain pant is green and is size XX-large. It is made out of polyester/polyurethane with a fabric weight of 13.5 ounces It includes suspenders, quick release buckles and crossover and features two-inch wide silver reflective stripes. It meets the standards for ANSI/ISEA 107-2010 Class E, Level 2 and is high-visibility.

Technical Specs

  • ItemRain Pants
  • GenderUnisex
  • ColourGreen
  • Maximum Waist Size58 in
  • Includes LiningYes
  • Ankle TypeSnap
  • StyleRain Pant
  • Waist ClosureDrawstring
  • Features2 in Wide Silver Reflective Stripes
  • Coating MaterialPolyurethane
  • Number of Outside Pockets2
  • Seam StyleSewn
  • Material Polyester, Polyurethane
  • Size 2XL
  • Inseam 33 in
  • High-Visibility Yes
  • Lining Material Polyester
  • Fabric Weight 13.5 oz
  • Fly Closure Type Drawstring, Elastic
  • Standards ANSI/ISEA 107-2010 Class E, Level 2
  • ANSI Class E
  • Includes Suspenders, Quick Release Buckles and Crossover
  • Resists Water
  • Thickness 0.55 mm
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list