!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY/RAIN PANTS, MEN'S, HI-VIS, CSA, SZ 2XL/WAIST 42 IN/INSEAM 33 IN, GRN, 150D, 300D POLY/PU

SAFETY/RAIN PANTS, MEN'S, HI-VIS, CSA, SZ 2XL/WAIST 42 IN/INSEAM 33 IN, GRN, 150D, 300D POLY/PU

OPEN ROAD

SAFETY/RAIN PANTS, MEN'S, HI-VIS, CSA, SZ 2XL/WAIST 42 IN/INSEAM 33 IN, GRN, 150D, 300D POLY/PU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY/RAIN PANTS, MEN'S, HI-VIS, CSA, SZ 2XL/WAIST 42 IN/INSEAM 33 IN, GRN, 150D, 300D POLY/PU

SAFETY/RAIN PANTS, MEN'S, HI-VIS, CSA, SZ 2XL/WAIST 42 IN/INSEAM 33 IN, GRN, 150D, 300D POLY/PU

OPEN ROAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $54.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM6323WPG-XXL
  • Mfr. Model # 6323WPG-XXL
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.825 lbs

Product Details

These men's, hi-vis green safety/rain pants are size XX-large, fit a 42-inch waist, and have a 33-inch inseam. They are made of 300 denier polyester and polyurethane, with a fabric weight of 150 denier. They meet CSA Z96-09 Class 2, Level 2 standards and Class 3 standards when worn as a suit.

Technical Specs

  • ItemRain Pants
  • GenderMen's
  • ColourGreen
  • Maximum Waist Size36 in
  • Garment TypePant
  • StyleRain Pant
  • Waist ClosureDrawstring
  • Will Fit Over BootsYes
  • Pass Through PocketsYes
  • ANSI ClassE
  • Coating MaterialPolyurethane
  • Number of Outside Pockets0
  • ResistsCold Weather, Windproof, Waterproof
  • Material Polyester, Polyurethane
  • Size 2XL
  • Inseam 33 in
  • High-Visibility Yes
  • Fabric Weight 150D
  • Insulated for Cold Conditions Yes
  • Standards CSA Z96-15 Class 1, Level 2, ANSI/ISEA 107-2015 Type E, WCB/Worksafe/DOT configuration
  • Features 150 Denier Trilobal rip-stop polyester/PU material light weight and flexible even in cold conditions, Double sewn, taped and heat-sealed seams, Waterproof and windproof, Generous sizing for working comfort and ventilation
  • Series Open Road
  • ANSI Type E
  • Includes Pass-through pockets, Adjustable boot cuffs, Draw cord elasticized waist pants
  • Reflective Stripe Border Type WCB/Worksafe/DOT configuration
  • Seam Style Double sewn, Taped, Heat-sealed
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list