RAIN JACKET WITH HOOD, M, GREEN, SNAPS, ATTACHED HOOD, HIP LENGTH, PVC/COTTON
RAIN JACKET WITH HOOD, M, GREEN, SNAPS, ATTACHED HOOD, HIP LENGTH, PVC/COTTON
VIKING
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This men's rain jacket is size medium and is dark green. It is made out of PVC with a cotton twill lining. It features chemical resistance, wind resistance. It also has snaps closure, 0.75mm thickness, welded seams, and 250 g fabric weight.
Technical Specs
Item Rain Jacket
Number of Inside Pockets 0
Colour Green
Gender Men's
Includes Hood Yes
Length 33 in
Features Chemical Resistant, Wind Resistant
Fabric Weight 250 g/sq m
Resists Water, Chemicals, Cold Resistant, Mildew, Oil
Size M
Number of Outside Pockets 0
Front Closure Type Snap
Material PVC
Hood Style Attached
Lining Material Cotton Twill
Thickness 0.75 mm
Includes Hood Attached, Neoprene Storm Cuffs
Seam Style Welded
Country of Origin China
(subject to change)
Related Products
VIKING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$162.28
/ pair