!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HI-VIS RAIN JACKET, UNISEX, SIZE 6XL/CHEST 68 1/2 IN, YELLOW, PVC/MODACRYLIC

HI-VIS RAIN JACKET, UNISEX, SIZE 6XL/CHEST 68 1/2 IN, YELLOW, PVC/MODACRYLIC

BULWARK

HI-VIS RAIN JACKET, UNISEX, SIZE 6XL/CHEST 68 1/2 IN, YELLOW, PVC/MODACRYLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HI-VIS RAIN JACKET, UNISEX, SIZE 6XL/CHEST 68 1/2 IN, YELLOW, PVC/MODACRYLIC

HI-VIS RAIN JACKET, UNISEX, SIZE 6XL/CHEST 68 1/2 IN, YELLOW, PVC/MODACRYLIC

BULWARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $432.82 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VFIJXN6YERG6XL
  • Mfr. Model # JXN6YE RG 6XL
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Product Details

This yellow, unisex rain jacket features high-visibility detailing, two inside pockets, and a zipper closure. It is size XXXXXX-large with a 68 1/2-inch chest, and is made of 13-ounce PVC and modacrylic with sealed seams. It has an ATPV rating of 8.5 calories per square centimetre.

Technical Specs

  • ItemFlame Resistant Rain Jacket
  • ATPV Rating8.5 cal/sq cm
  • ColourGreen, Yellow
  • GenderUnisex
  • MaterialModacrylic, PVC
  • Number of Inside Pockets2
  • Seam StyleSealed
  • StandardsCertifications Level 1: ANSI 107, Certifications Level 2: Category 2 Protection, ANSI 107 Type R Class 2, Meets ASTM F1891, Meets ASTM F2733, CAT 2
  • Total Number of Pockets2
  • Garment TypeRain Jacket
  • ANSI Class 2
  • Closure Type Zipper
  • Fabric Weight 13 oz/sq yd
  • High-Visibility Yes
  • Maximum Chest Size 68 1/2 in
  • Number of Outside Pockets 2
  • Size 6XL
  • Thickness 13 oz
  • Waist Style Snap
  • Size - Body Type Regular
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list