!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
QUILTED SAFETY JACKET,FLOR,M

QUILTED SAFETY JACKET,FLOR,M

TOUGH DUCK

QUILTED SAFETY JACKET,FLOR,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
QUILTED SAFETY JACKET,FLOR,M

QUILTED SAFETY JACKET,FLOR,M

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $96.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RICS43211MED-FLOR
  • Mfr. Model # S43211MED-FLOR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

Keep warm and safely visible at work with this fluorescent orange quilted jacket. It is size medium, fits a 38- to 40-inch chest, and is made of 100% quilted polyester. It meets CSA Class 2, Level 2 standards.

Technical Specs

  • ItemRain Jacket
  • StyleJacket
  • Number of Inside Pockets2
  • ColourOrange
  • GenderMen's
  • High-VisibilityYes
  • ANSI Class3
  • Includes LiningYes
  • Lining Material100% Quilted Polyester
  • StandardsANSI Type R, Class 3, CSA Class 2, Level 2
  • ANSI TypeR
  • Fabric Weight67 g/sq m
  • Minimum Chest Size38 in
  • Wrist ClosureRib Knit
  • Garment Type Jacket
  • Size M
  • Number of Outside Pockets 2
  • Front Closure Type Zipper
  • Material Polyester
  • CSA Class Class 2
  • Back Stripe Pattern X
  • Maximum Chest Size 40 in
  • Features 100% Polyester, Lining: 100% Quilted Polyester, 3M Scotchlite Reflective Material with 4 in Contrast Backing, Rib Knit Collar and Cuffs, Front YKK Zipper, Rib Knit Back Armhole gussets, Drop Back
  • Cuff Style Rib Knit
  • Collar Style Rib Knit
  • Front Stripe Pattern 3M Scotchlite Reflective Material
  • Series S43211
  • Country of Origin Bangladesh (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list