!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HANDYMAN RAIN JACKET, GREEN, M, POLY/PVC, 300D, HI-VIS, RESISTS: ABRASION/PUNCTURE/COLD

HANDYMAN RAIN JACKET, GREEN, M, POLY/PVC, 300D, HI-VIS, RESISTS: ABRASION/PUNCTURE/COLD

VIKING

HANDYMAN RAIN JACKET, GREEN, M, POLY/PVC, 300D, HI-VIS, RESISTS: ABRASION/PUNCTURE/COLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HANDYMAN RAIN JACKET, GREEN, M, POLY/PVC, 300D, HI-VIS, RESISTS: ABRASION/PUNCTURE/COLD

HANDYMAN RAIN JACKET, GREEN, M, POLY/PVC, 300D, HI-VIS, RESISTS: ABRASION/PUNCTURE/COLD

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $136.28 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM6327JGM
  • Mfr. Model # 6327JG-M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This Handyman rain jacket is green and is size medium. It is made out of polyester/PVC with a fabric weight of 300D. It includes adjustable wrist cuffs, multi-vented on the front, dual reflective chest straps, detachable hood and is waterproof/windproof, 300 denier polyester/PVC. It meets the standards for CSA/ANSI/ISEA/WCB/Worksafe/DOT and is high-visibility.

Technical Specs

  • ItemRain Jacket
  • StyleJacket
  • ColourGreen
  • High-VisibilityYes
  • ANSI Class3
  • Includes HoodYes
  • Includes LiningYes
  • Features100% Waterproof, and windproof, 300 Denier polyester/PVC material gives good abrasion, puncture, rip and snag resistance, and flexibility even in sub-zero conditions, Double sewn, taped and heat-sealed seams, Generous sizing for working comfort and ventilation
  • Cuff StyleAdjustable
  • Fabric Weight300D
  • IncludesAdjustable wrist cuffs, Multi-vented on the front, Dual reflective chest straps, Detachable hood
  • Seam StyleDouble Stitched, Taped, Heat Sealed
  • Wind-ResistantYes
  • Garment Type Jacket
  • Size M
  • Material Polyester, PVC
  • CSA Class Class 2, Class 3
  • Insulated for Cold Conditions Yes
  • Hood Style Detachable
  • Lining Material Polyester mesh
  • Standards CSA Z96-15 Class 2 Level 2, becomes Class 3 when worn as a suit, ANSI/ISEA 107-2015 Type R, Class 3, WCB/Worksafe/DOT configuration
  • ANSI Type R
  • Front Stripe Pattern Dual Reflective Chest Straps
  • Resists Abrasion, Puncture, Rip and snag resistance, Cold Weather
  • Series Handyman
  • Wrist Closure Adjustable

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list